FAG RTUEY25-XL SELF LUBE BEARING 8789600000
Take-up housing unit
See technical informationSee documentsReferences
INA:RTUEY25-XL
Rubix:229A2000
Manufacturer :0008789600000
EAN:4012802794885

Documents
Product details : FAG RTUEY25-XL SELF LUBE BEARING 8789600000
Take-up housing units RTUEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Material | cast iron |
| Type | rtuey25 |
| Total bearing width | 25 mm |
| Length | 98.5 mm |
| Series | rtuey..-xl |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 98.5 mm |
Show UNSPSC/ECL@SS
£ 30.66 excl. VAT
/ Each
£ 36.79 incl. VAT
- Delivery usually within ( 7 ) days
