References
SNR:UKSP208HCC
Rubix:206A2405
EAN:3413529562947




Product details : SNR UKSP208HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 35 mm |
| Sealing | 2 joints |
| Weight | 6000 kg |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
