Plummer block housing unit
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 217 mm |
Shaft Height | 82.6 mm |
Logistic Weight | 6680 g |
---|---|
Inner diameter | 75 mm |
Fixation centre-to-centre distance | 217 mm |
Shaft Height | 82.6 mm |
Material | Cast Iron |
Height | 163 mm |
Length | 275 mm |
Total bearing width | 74 mm |
Series | UCP |
Number of holes | 2 |
Outer diameter | 163 mm |
Width | 74 mm |
Usually arrives within 14 working days