INA RASEY40-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY40-TV-VA-HLA
Rubix:238A3099
Manufacturer :0522778280000
EAN:4047643202824


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA RASEY40-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 99x184x40 mm |
|---|---|
| Logistic Weight | 953 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | plastic |
| Total bearing width | 54 mm |
| Outer diameter | 184 mm |
| Diameter of fixation holes | 14 mm |
| Height | 99 mm |
| Length | 184 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18900 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 156.89 excl. VAT
/ Each
£ 188.27 incl. VAT
- Delivery usually within ( 7 ) days