References
SNR:UKPAE212H
Rubix:206A2264
EAN:3413529507610



Product details : SNR UKPAE212H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 75.65 excl. VAT
/ Each
£ 90.78 incl. VAT
- Usually arrives within 14 working days
