References
SKF:SYF 35 FM
Rubix:102A8335
Manufacturer :74456
EAN:7316570536898


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Product details : SKF HOUSED BEARING UNIT SYF 35 FM
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,9x103x70 mm |
|---|---|
| Logistic Weight | 1337 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | steel |
| Total bearing width | 45 mm |
| Outer diameter | 103 mm |
| Height | 93 mm |
| Length | 103 mm |
| Width | 51.9 mm |
Show UNSPSC/ECL@SS
£ 70.43 excl. VAT
/ Each
£ 84.52 incl. VAT
- Delivery usually within ( 3 ) days