References
SNR:UCP310
Rubix:206A0791
Manufacturer :UCP310
EAN:3413529541591




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
Documents
Product details : SNR UCP310 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 212 mm |
| Shaft Height | 75 mm |
| Material | cast iron |
| Total bearing width | 75 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Height | 143 mm |
| Length | 275 mm |
| Series | ucp300 |
| Weight | 6.15 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 37800 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Width | 61 mm |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Delivery usually within ( 3 ) days