RHP HOUSED BEARING UNIT LFTC1.1/4


Bearing Unit

References
rhp:LFTC1.1/4
rubix:158A6043
manufacturer :LFTC1.1/4 RRS AR3P5
ean:00747023003594
brand logo
brand logo
Technical specifications
Width112 mm
Fixation centre-to-centre distance90.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT LFTC1.1/4


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria

Strengths

•Spherical seating to allow for initial misalignment on mounting
Super finished raceways for quiet and efficient running

Applications

Hostile Applications

Technical specifications


Attributes
Logistic Weight800 g
Width112 mm
Fixation centre-to-centre distance90.5 mm
MaterialCast Iron
Height33.62 mm
Length84 mm
SeriesLFTC
Total bearing width38.1 mm
Diameter of fixation holes10 mm
Number of holes2
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.8 kg
Show UNSPSC/ECL@SS
£ 42.72 excl. VAT
/ Each
£ 51.26 incl. VAT
  • Usually arrives within 14 working days