Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 82.5 mm |
Series | PCJ..-XL-N |
Total bearing width | 46.8 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 108 mm |
Usually arrives within 14 working days