Flange Housed Unit
Inner diameter | 55 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 55 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Material | stainless steel |
Height | 58.4 mm |
Length | 162 mm |
Series | ssucf200 |
Total bearing width | 41 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Weight | 2.9 kg |
In stock: Next day delivery