References
RHP:MFC50
Rubix:1274514
Manufacturer :MFC50 R
EAN:00747023008858


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 46.07 mm |
| Fixation centre-to-centre distance | 136.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC50
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 46.07 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 46.07 mm |
| Outer diameter | 161.9 mm |
Show UNSPSC/ECL@SS
£ 99.66 excl. VAT
/ Each
£ 119.59 incl. VAT
- In stock: Next day delivery