TIMKEN RCJO1 7/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO1 7/16
Rubix:103A0438
EAN:0087796059245




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 40.5 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN RCJO1 7/16 FOUR BOLT FLANGED BEARING UNIT
inch flanged bearing housing unit Fafnir
Timken Fafnir RCJO1 7/16 is a four-bolt flange bearing unit in Heavy-Series design: preassembled, self-locking and factory-lubricated with R-sealed insert bearing.
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Width | 40.5 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | cast iron |
| Series | heavy series |
| Total bearing width | 33.3 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 14.3 mm |
| Weight | 2.5 kg |
Show UNSPSC/ECL@SS
£ 330.04 excl. VAT
/ Each
£ 396.05 incl. VAT
- Usually arrives within 14 working days