References
SNR:ESFL206N
Rubix:205A2450
EAN:3413529521210





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 117 mm |
Documents
Product details : SNR ESFL206N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flanged bearing unit with 2 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x84x45 mm |
|---|---|
| Logistic Weight | 935 g |
| Inner diameter | 30 mm |
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 148 mm |
| Length | 80 mm |
| Series | esfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.89 kg |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- Usually arrives within 14 working days