Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCHB1.1/2
RHP HOUSED BEARING UNIT SCHB1.1/2
Bearing Unit
References
rhp:
SCHB1.1/2
rubix:
158A1117
manufacturer :
SCHB1.1/2 RRS AR3P5
ean:
00747023026005
Technical specifications
Inner diameter
40
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCHB1.1/2
Housing unit RHP
SCHB1.1/2 - RHP Cast Iron Hanger Bearing Unit - 1.1/2 Inch Diameter
Technical specifications
Attributes
Logistic Weight
1600
g
Inner diameter
40
mm
Type
Bearing Unit
Material
Cast Iron
Height
127.5
mm
Series
SCH
Outer diameter
107
mm
Width
39.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.85
excl. VAT
/
Each
£
83.82
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SNR EXSP202N BEARING UNIT
SNR EXEHE210 BEARING UNIT
SNR UCC314 BEARING UNIT
SNR UCEHE207L3 BEARING UNIT
SNR UKC216H BEARING UNIT
SNR UKC211H BEARING UNIT
SNR UKEHE209H BEARING UNIT
SNR USEHE202 BEARING UNIT
NTN UKC210D1 BEARING UNIT
NTN M-UCHB207D1 BEARING UNIT
SNR UCC208 BEARING UNIT
SNR ESEHE205N BEARING UNIT
SNR UCC214 BEARING UNIT
SNR EXC318 BEARING UNIT
SNR UCC212 BEARING UNIT