References
NTN:UKC210D1
Rubix:206A1709
EAN:4547359237795



Product details : NTN UKC210D1 BEARING UNIT
NTN - Bearing Unit - UKC210D1
Cast sleeve bearing unit, relubricatable.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Type | bearing ukc |
| Material | cast iron |
| Series | ukc200 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 44.35 excl. VAT
/ Each
£ 53.22 incl. VAT
- Usually arrives within 14 working days
