References
RHP:SCHB2.3/16
Rubix:158A1066
Manufacturer :SCHB2.3/16 R
EAN:00747023026166

Documents
Product details : RHP HOUSED BEARING UNIT SCHB2.3/16
Housing unit RHP
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 60 mm |
| Type | bearing unit |
| Material | cast iron |
| Height | 175 mm |
| Series | sch |
| Width | 58.5 mm |
Show UNSPSC/ECL@SS
£ 134.68 excl. VAT
/ Each
£ 161.62 incl. VAT
- Usually arrives within 14 working days
