RHP HOUSED BEARING UNIT SCH1.1/2
Hanger Bearing Unit Setscrew Locking Series SCH
See technical informationSee documentsReferences
RHP:SCH1.1/2
Rubix:158A1068
Manufacturer :SCH1.1/2 R
EAN:00747023026418

Documents
Product details : RHP HOUSED BEARING UNIT SCH1.1/2
The Self-Lube® units stand out for their wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, which highlight the quality of the materials. In addition, all housings are supplied with relubrication access points and are designed to accommodate misalignments during assembly. The most common designs are the bridge type, the square, the oval and the take-up units. This product is notable for its versatility to be assembled in a multitude of industrial applications.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 40 mm |
| Type | bearing unit |
| Material | cast iron |
| Height | 127.5 mm |
| Series | sch |
| Width | 39.5 mm |
Show UNSPSC/ECL@SS
£ 73.02 excl. VAT
/ Each
£ 87.62 incl. VAT
- Usually arrives within 14 working days
