References
RHP:SLC25A
Rubix:101A1149
Manufacturer :SLC25A R
EAN:00747023029976

Product details : NSK HOUSED BEARING UNIT SLC25A
The Self-Lube® units stand out for their wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, which emphasize the quality of the materials. In addition, all housings are supplied with relubrication access points and are designed to be able to absorb misalignments during assembly. The most common designs are bridge type, square, oval and tensioner units. This product is notable for its versatility to be assembled in a multitude of industrial applications.
The Self-Lube range of bearings units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of Self-Lube bearing inserts, with spherical outside diameter.
They will accommodate initial housing misalignment up to 0,030 radians but are not recommended for running misalignement in excess of 0,001 radians.
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hangar units.
Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration.
Self-Lube units have been designed to meet the needs of both criteria.
The castings are made from high quality cast iron, and finished on all unmachined surfaces with an electrostatic air drying paint.
Pressed steel housings are made from mild steel strip, and are zinc plated.
Rubber housings are moulded in antistatic nitrile rubber.
They will accommodate initial housing misalignment up to 0,030 radians but are not recommended for running misalignement in excess of 0,001 radians.
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hangar units.
Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration.
Self-Lube units have been designed to meet the needs of both criteria.
The castings are made from high quality cast iron, and finished on all unmachined surfaces with an electrostatic air drying paint.
Pressed steel housings are made from mild steel strip, and are zinc plated.
Rubber housings are moulded in antistatic nitrile rubber.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 25 mm |
| Type | self-aligning cartridge unit |
| Material | cast iron |
| Height | 79.4 mm |
| Series | slc |
| Width | 34.11 mm |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- In stock: Next day delivery
