Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCHB20
RHP HOUSED BEARING UNIT SCHB20
Bearing Unit
References
rhp:
SCHB20
rubix:
158A1119
manufacturer :
SCHB20 RRS AR3P5
ean:
00747023026203
Technical specifications
Inner diameter
20
mm
Type
bearing unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCHB20
Housing unit RHP
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
20
mm
Type
bearing unit
Material
cast iron
Height
91.6
mm
Series
schb
Outer diameter
34
mm
Width
67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.54
excl. VAT
/
Each
£
48.65
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SNR EXC216 BEARING UNIT
SNR EHE204 HOUSING
SNR USEHE207 BEARING UNIT
RHP HOUSED BEARING UNIT SLC30
NTN UCC213D1 BEARING UNIT
SNR USEHE206 BEARING UNIT
SNR EXC206 BEARING UNIT
SNR UCSP208CC BEARING UNIT
SNR EXEHE201 BEARING UNIT
SNR EXEHE205 BEARING UNIT
SNR UCEHE207L3 BEARING UNIT
RHP HOUSED BEARING UNIT MSC1.3/4
SNR UCC205 BEARING UNIT
RHP SLC30A:RHP CARTRIDGE UNIT
SNR EXEHE202 BEARING UNIT