References
SNR:UCC205
Rubix:205A9400
EAN:3413529510627




Documents
Product details : SNR UCC205 BEARING UNIT
Radial insert ball bearing with socket set screws,seal with slinger.
Cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
One-stop JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, SNR's range of self-aligning bearings provides solutions for a wide range of applications including: agricultural machinery, food and beverage processing, materials handling, packaging machinery, conveyor systems and many more.
SNR's portfolio offers you all the products you need for every stage of your production.
SNR's portfolio offers you all the products you need for every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x87x38 mm |
|---|---|
| Logistic Weight | 659 g |
| Inner diameter | 52 mm |
| Type | ucc bearing |
| Material | cast iron |
| Height | 34 mm |
| Series | ucc200 |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- Delivery usually within ( 3 ) days
