References
SNR:EXEHE205
Rubix:205A2953
Manufacturer :EXEHE.205
EAN:3413529512508



Documents
Product details : SNR EXEHE205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Type | hanger unit |
| Material | cast iron |
| Height | 99 mm |
| Series | exehe200 |
| Width | 34.8 mm |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Delivery usually within ( 3 ) days
