SNR USEHE203 BEARING UNIT

Bearing housing

See technical information

References

SNR:USEHE203
Rubix:206A2572
EAN:3413529512720
brand logo

Technical specifications

Inner diameter40 mm
Typesnr usehe203 bearing unit
See all Specifications

Product details : SNR USEHE203 BEARING UNIT


Self-aligning bearing housings with multiple mounting options, available in different material versions: cast iron, stainless steel or plastic.

Strengths

-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are problematic and/or where severe mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.

Applications

Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearing housings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR offering provides all the products necessary at every stage of production.

Technical specifications


Attributes
Inner diameter40 mm
Typesnr usehe203 bearing unit
Width22 mm
£ 20.11 excl. VAT
/ Each
£ 24.13 incl. VAT
  • Usually arrives within 14 working days