References
RHP:SF2.1/2
Rubix:158A9381
Manufacturer :SF2.1/2 R
EAN:00747023028603


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF2.1/2
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF2.1/2 - RHP Cast Iron Flange Bearing Unit - 2.1/2 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 73.69 mm |
| Length | 174.5 mm |
| Series | sf |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 176.51 excl. VAT
/ Each
£ 211.81 incl. VAT
- Delivery usually within ( 2 ) days