SKF HOUSED BEARING UNIT FYK 40 TR

Square Flanged Housing FYK

See technical information
References
SKF:FYK 40 TR
Rubix:102A0061
Manufacturer :6455
EAN:7316570862188
brand logo
Technical specifications
Inner diameter40 mm
Width39 mm
Fixation centre-to-centre distance101.5 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT FYK 40 TR


These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,2x130x80 mm
Logistic Weight857 g
Inner diameter40 mm
Width39 mm
Fixation centre-to-centre distance101.5 mm
Materialbearing steel
Height40 mm
Length130 mm
Total bearing width49.2 mm
Number of holes4
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30700 N
Outer diameter130 mm
Show UNSPSC/ECL@SS
£ 66.27 excl. VAT
/ Each
£ 79.52 incl. VAT
  • Delivery usually within ( 3 ) days