Flange Housed Unit
Inner diameter | 35 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 55 mm |
Inner diameter | 35 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 55 mm |
Material | Cast Iron |
Height | 144 mm |
Length | 62 mm |
Series | UCFB200 |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 3 |
Outer diameter | 90 mm |
Weight | 1.3 kg |
Usually arrives within 14 working days