RHP SF30DEC 4 BOLT FLANGE HOUSED BEARING UNIT 30MM SHAFT
Bearing Unit
See technical informationSee documentsReferences
RHP:SF30DEC
Rubix:228A4119
Manufacturer :SF30DEC R
EAN:00747023029051


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : RHP SF30DEC 4 BOLT FLANGE HOUSED BEARING UNIT 30MM SHAFT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Height | 29.8 mm |
| Length | 108 mm |
| Series | sf |
| Total bearing width | 48.43 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19500 N |
| Basic dynamic load, radial - Cr | 11300 N |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ Each
£ 40.61 incl. VAT
- Usually arrives within 14 working days