References
Superseded Ref:-T-UCFC209
FAG:UCFC209-J7
Rubix:158A5392
Manufacturer :0822377940000
EAN:4054366900036


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Documents
Product details : FAG UCFC209-J7 FLANGED HOUSING UNIT
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 2774 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | cast iron |
| Length | 160 mm |
| Series | ucfc |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 35.49 excl. VAT
/ Each
£ 42.59 incl. VAT
- Delivery usually within ( 7 ) days