TIMKEN RFC1 1/4S PILOTED FLANGED UNIT
Piloted flanged unit industrial series GC-KRRB insert with concentric collar
See technical informationReferences
Timken:RFC1 1/4S
Rubix:396A5445
EAN:0087796109827


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 30.6 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN RFC1 1/4S PILOTED FLANGED UNIT
Inch-sized flanged bearing housing unit Fafnir
Flange bearing unit Timken Fafnir RFC 1 1/4 inch (ball bearing). Piloted round flanged mounting with R-seal seal and high load capacity.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 30.6 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | rfc industrial piloted-series concentric collar |
| Total bearing width | 30.2 mm |
| Clamping | 9.5 mm |
| Diameter of fixation holes | 11.9 mm |
| Basic static load, radial - C0r | 11100 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Weight | 1.74 kg |
| Mounting typ | piloted round flanged |
Show UNSPSC/ECL@SS
£ 169.43 excl. VAT
/ Each
£ 203.32 incl. VAT
- Usually arrives within 14 working days