References
RHP:SFT30ECHLT
Rubix:207A0136
Manufacturer :SFT30ECHLT R
EAN:00747023095773
Product details : RHP SFT30ECHLT HI TEMP HOUSED UNIT 30MM
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT30ECHLT - RHP Cast Iron Flange Bearing Unit - 30mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Usually arrives within 14 working days

