References
RHP:SF15
Rubix:203A6827
Manufacturer :SF15 R
EAN:00747023028535


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 54 mm |
Product details : RHP SF15 SELF LUBE BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF15 - RHP Cast Iron Flange Bearing Unit - 15mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 15 mm |
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 76.2 mm |
| Length | 76.2 mm |
| Series | sf |
| Total bearing width | 32.87 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Delivery usually within ( 2 ) days