References
RHP:SFT20A
Rubix:158A5643
Manufacturer :SFT20A R
EAN:00747023027354


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : RHP HOUSED BEARING UNIT SFT20A
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT20A - RHP Cast Iron Flange Bearing Unit - 20mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 111.9 mm |
| Length | 60.3 mm |
| Series | sft |
| Total bearing width | 37.26 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- In stock: Next day delivery