Deep groove ball bearing Timken 61908, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Bearing
See technical informationSee documentsReferences
Timken:61908
Rubix:396A1407
EAN:0053893772189

Documents
Product details : TIMKEN 61908 DEEP GROOVE BALL BEARING
Timken’s deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 61900 |
| Material | steel |
| Reference speed | 11000 rpm |
| Limit speed | 11000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 9.9 N |
| Basic dynamic load, radial - Cr | 13.7 N |
| Weight | 0.101 kg |
Show UNSPSC/ECL@SS
£ 18.94 excl. VAT
/ Each
£ 22.73 incl. VAT
- Usually arrives within 14 working days
