Deep groove ball bearing NTN 6206LLUNR/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6206LLUNR/5K
See technical informationSee documentsReferences
NTN:6206LLUNR/5K
Rubix:204A9571
EAN:4547359564402



Documents
Product details : NTN 6206LLUNR/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.013 kg |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Usually arrives within 14 working days
