References
SNR:EST205N
Rubix:205A2742
EAN:3413529523566





Technical specifications
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Type | snr est205n bearing unit |
Product details : SNR EST205N BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material variants: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO versions in one-piece construction
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are significant and/or heavy mechanical impacts are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are significant and/or heavy mechanical impacts are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Type | snr est205n bearing unit |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 45.64 excl. VAT
/ Each
£ 54.77 incl. VAT
- Usually arrives within 14 working days