References
SNR:UCSP207N
Rubix:206A1262
EAN:3413529525409





Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 35 mm |
| Type | snr ucsp207n bearing unit |
Product details : SNR UCSP207N BEARING UNIT
Self-aligning bearings with multiple mounting housing options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
- JIS and ISO series in a one-piece version
- Stainless steel protective covers available for many bearings
- The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or where strong mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
- Stainless steel protective covers available for many bearings
- The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or where strong mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR range provides all the necessary products at every stage of production.
The SNR range provides all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 35 mm |
| Type | snr ucsp207n bearing unit |
| Weight | 1870 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 95.01 excl. VAT
/ Each
£ 114.01 incl. VAT
- Usually arrives within 14 working days