Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Bearing housings - Other
SNR PP205 HOUSING
SNR PP205 HOUSING
Self-aligning bearing housing
References
snr:
PP205
rubix:
205A7263
ean:
3413529577354
Technical specifications
Inner diameter
25
mm
Type
PP
See all Specifications
Product details
Technical specifications
Product details : SNR PP205 HOUSING
Bearings in gray or ductile cast iron for various types of fixed or floating arrangements.
FIXING HOLE DIAMETER: 11 mm; FIXING SPACER GAUGE: 86 mm; HEIGHT OVERALL: 55.8 mm; WIDTH OVERALL: 108 mm; BODY MATERIAL: STEEL; TYPE: SADDLE;
Technical specifications
Attributes
Inner diameter
25
mm
Type
PP
Material
Sheet steel
Outer diameter
37.4
mm
Width
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.24
excl. VAT
/
Each
£
2.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UST208 BEARING UNIT
COOPER 01C208EX BEARING CARTRIDGE
TIMKEN UCT212 TAKE-UP UNIT WITH SET SCREWS
SNR EST209N BEARING UNIT
SNR C212 HOUSING
FAG UCT214-J7 HOUSING UNITS UCT CAST IRON RADIAL INSERT BALL B
SNR UCSP207CC BEARING UNIT
SNR C209 HOUSING
COOPER 01C3EX BEARING CARTRIDGE
SNR EST208N BEARING UNIT
SNR UCSP207-22 BEARING UNIT
SNR C206 HOUSING
SNR EXT212 BEARING UNIT
SNR EXT205 BEARING UNIT
INA F-673270.06.TILL BEARING