References
SNR:EXC215
Rubix:205A2931
EAN:3413529510900




Product details : SNR EXC215 BEARING UNIT
Self-aligning bearing housings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO series in a uniform design
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are problematic and/or heavy mechanical shocks are expected.
Features : high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are problematic and/or heavy mechanical shocks are expected.
Features : high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional price/performance ratio, the SNR self-aligning bearing housing series provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Type | snr exc215 bearing unit |
| Width | 92.1 mm |
Show UNSPSC/ECL@SS
£ 120.43 excl. VAT
/ Each
£ 144.52 incl. VAT
- Usually arrives within 14 working days
