References
SNR:UCC310
Rubix:205A9425
EAN:3413529542437




Product details : SNR UCC310 BEARING UNIT
Self-aligning bearings with multiple mounting housing options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO standards
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery sector, this insert is ideal for applications where factors such as dry particle contamination and humidity are problematic and/or severe mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery sector, this insert is ideal for applications where factors such as dry particle contamination and humidity are problematic and/or severe mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range delivers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products required at every stage of production.
The SNR portfolio offers all the products required at every stage of production.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Type | snr ucc310 bearing unit |
| Width | 61 mm |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ Each
£ 84.84 incl. VAT
- Usually arrives within 14 working days
