References
SNR:UCC311
Rubix:205A9427
EAN:3413529542444




Product details : SNR UCC311 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece housings compliant with JIS and ISO standards
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machinery, conveyor systems and many more.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Type | snr ucc311 bearing unit |
| Width | 66 mm |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ Each
£ 106.56 incl. VAT
- Usually arrives within 14 working days
