References
SNR:EXSP205
Rubix:205A3484
EAN:3413529513888




Product details : SNR EXSP205 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece version compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products required at every stage of production.
The SNR portfolio offers all the products required at every stage of production.
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Type | snr exsp205 bearing unit |
| Width | 44.3 mm |
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
- Usually arrives within 14 working days
