References
SNR:UKC215H
Rubix:206A1716
EAN:3413529511426




Product details : SNR UKC215H BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO series in a one-piece version
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are expected.
Features: high-quality, maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are expected.
Features: high-quality, maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the necessary products at every stage of production.
The SNR portfolio offers all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Type | snr ukc215h bearing unit |
| Width | 73 mm |
Show UNSPSC/ECL@SS
£ 121.46 excl. VAT
/ Each
£ 145.75 incl. VAT
- Usually arrives within 14 working days
