Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCHB3/4
RHP HOUSED BEARING UNIT SCHB3/4
Bearing Unit
References
rhp:
SCHB3/4
rubix:
158A0960
manufacturer :
SCHB3/4 RRS AR3P5
ean:
00747023026241
Technical specifications
Inner diameter
20
mm
Type
bearing unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCHB3/4
Housing unit RHP
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
20
mm
Type
bearing unit
Material
cast iron
Height
91.6
mm
Series
sch
Outer diameter
67
mm
Width
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.24
excl. VAT
/
Each
£
53.09
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SNR EXEHE208 BEARING UNIT
RHP HOUSED BEARING UNIT MSC100
RHP HOUSED BEARING UNIT SCHB75
NSK HOUSED BEARING UNIT SLC20
SNR UCC213 BEARING UNIT
NTN UCC316HT2D1 BEARING UNIT
RHP MSC2.11/16 HOUSED BEARING UNIT
SNR EXC202 BEARING UNIT
SNR UCC212 BEARING UNIT
SNR UCEHE201 BEARING UNIT
SNR UCEHE202 BEARING UNIT
RHP SLC60HLT HOUSED UNIT
SNR UCEHE210L3 BEARING UNIT
SNR UCC205 BEARING UNIT
SNR UCEHE210 BEARING UNIT