COOPER 01C208EX BEARING CARTRIDGE


Cooper Bearing Cartridge

References
cooper:01 C 208 EX
rubix:102A2985
brand logo
brand logo
Technical specifications
Inner diameter2.5 mm
TypeEX
See all Specifications

Product details : COOPER 01C208EX BEARING CARTRIDGE


Cartridge for Split Roller Bearing Unit. Also known as a Cooper cartridge or Cooper Split unit. Please see 01 B 204 EX and P03 for compatible bearing unit and pedestal.

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter2.5 mm
TypeEX
Width104 mm
Show UNSPSC/ECL@SS
£ 176.56 excl. VAT
/ Each
£ 211.87 incl. VAT
  • In stock: Next day delivery