COOPER 01C304EX BEARING CARTRIDGE


Cooper Split Cartridge Unit

References
cooper:01 C 304 EX
rubix:102A2987
brand logo
brand logo
Technical specifications
Inner diameter82.55 mm
Typeex (expansion)
See all Specifications

Product details : COOPER 01C304EX BEARING CARTRIDGE


Cooper cartridge for a medium duty split roller bearing unit.

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter82.55 mm
Typeex (expansion)
Width136 mm
Show UNSPSC/ECL@SS
£ 241.78 excl. VAT
/ Each
£ 290.14 incl. VAT
  • Usually arrives within 14 working days