References
SNR:UKC210H
Rubix:206A1710
EAN:3413529511372




Product details : SNR UKC210H BEARING UNIT
Self-aligning bearing housings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO versions in monobloc design
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert epitomizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact sealing, corrosion protection thanks to zinc coatings.
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert epitomizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact sealing, corrosion protection thanks to zinc coatings.
Applications
Offering an exceptional price-to-performance ratio, the SNR range of self-aligning bearing housings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio provides all the products needed at every stage of your production.
The SNR portfolio provides all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Type | snr ukc210h bearing unit |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
- Usually arrives within 14 working days
