References
NTN:UKC208D1
Rubix:206A1705
EAN:4547359237764



Product details : NTN UKC208D1 BEARING UNIT
NTN - Bearing Unit - UKC208D1
Cast sleeve bearing unit, re-lubricatable.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Type | bearing ukc |
| Material | cast iron |
| Series | ukc200 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- Delivery usually within ( 3 ) days
