References
SNR:EHE208
Rubix:205A2196
EAN:3413520566609

Documents
Product details : SNR EHE208 HOUSING
Applications
Machine and Plant Construction
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Type | hanger unit |
| Material | cast iron |
| Height | 135 mm |
| Series | ehe200 |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 3 ) days
