References
SNR:UKC305H
Rubix:206A1719
EAN:3413529544905




Product details : SNR UKC305H BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO range in a one-piece version
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are present and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seals, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are present and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seals, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machinery, conveyor systems and many others.
SNR's portfolio offers all the products required at every stage of your production.
SNR's portfolio offers all the products required at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Type | snr ukc305h bearing unit |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- Usually arrives within 14 working days
