References
SNR:UCEHE202
Rubix:205A9445
EAN:3413529527380




Product details : SNR UCEHE202 BEARING UNIT
Self-aligning bearings with a wide choice of mountings, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is a problem and/or severe mechanical shocks are expected.
Characteristics: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is a problem and/or severe mechanical shocks are expected.
Characteristics: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio provides all the products necessary at every stage of your production.
The SNR portfolio provides all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr ucehe202 bearing unit |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Usually arrives within 14 working days
