References
SNR:EXEHE209
Rubix:205A2957
EAN:3413529512546




Product details : SNR EXEHE209 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective shields available for many bearings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as solid particle contamination and moisture are problematic and/or heavy mechanical shocks are anticipated.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
-Rigid stainless steel protective shields available for many bearings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as solid particle contamination and moisture are problematic and/or heavy mechanical shocks are anticipated.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides all the products necessary at every stage of production.
The SNR portfolio provides all the products necessary at every stage of production.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Type | snr exehe209 bearing unit |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- Usually arrives within 14 working days
